DESCRIPTION

  • Captive washer keeps bolt upright and prevents it from falling through the flange
  • Oversized nut and washers
  • Snap-off top is easily removed with pliers
  • Specially designed head fits into every flange and slides easily into position
  • Unique bolting system for mounting toilets

Hercules Chemical 5/16 x 2-1/4 Johni Bolt

H90124

Diameter:

5/16 in

SPECIFICATIONS

Diameter
5/16 in
Length
2-1/4 in
Material
Brass

Starting at
$4.45
EACH
  • QUANTITY

DOCUMENTS