DESCRIPTION

  • Contains no phosphates
  • Dissolves grease, hair, soap, food and other organic material
  • Non-fuming, does not produce offensive odors or gases normally associated with other drain openers
  • Not to be used for clogged toilet bowls or completely stopped drains
  • Specially formulated to attack kitchen-type clogs
  • Will not stain and is harmless to most metal and plastic pipes

Hercules Chemical Glug® 6-Pack Kitchen Cleaner Liquid

H20475

Size:

SPECIFICATIONS

Collection
Glug®
Color Finish
Clear
Material
Liquid
Size
1/2 gal

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS