DESCRIPTION

  • Fittings up to 8” diameter
  • For ABS potable water and DWV and SW pipe
  • Medium body, fast set
  • Meets ASTM 2235
  • SCHs 40 and 80

Hercules Chemical ABS Cement

H605

Size:

SPECIFICATIONS

ASTM Specifications
ASTM D-2235
Application
ABS
Color Finish
Black
NSF Certified
Yes
NSF Specifications
NSF 61
Size
1/2 pt

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS