DESCRIPTION
- Concentrated powdered product formulated to bacterially repopulate recently pumped septic systems or after long periods of cold weather or inactivity
- Consists of specialized microbes, highly potent enzymes, micro-nutrients, and growth accelerators to digest grease, soap-scum, starch, proteins, carbohydrates, cellulose and paper
- Contains no acids, caustics or solvents, and is safe for use in all areas of wastewater plumbing
- Enhances natural biology of cesspools, septic tanks and drainage areas
Hercules Chemical Cloroben® Activator in Tan
H222031
Size:
1 lbsSPECIFICATIONS
- Collection
- Cloroben®
- Color Finish
- Tan
- Material
- Powder
- Size
- 1 lbs
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday