DESCRIPTION

  • For use in boilers with aluminum heat exchangers only
  • Meets ASTM-D1384
  • Meets D6208
  • Premixed with water
  • Ready-to-use formulation
  • Specifically formulated for use in boilers with aluminum heat exchangers
  • Virgin propylene glycol with triple protection inhibitor package

Hercules Chemical Cryo-Tek™ Anti-freeze in Orange

H35283

Size:

5 gal

SPECIFICATIONS

Collection
Cryo-Tek™
Color Finish
Orange
Material
Liquid
Size
5 gal

Starting at
$144.03
EACH
  • QUANTITY

DOCUMENTS