DESCRIPTION

  • Contains virgin (not recycled) propylene glycol with triple protection corrosion inhibitor
  • Not for use in boilers with aluminum heat exchangers
  • Pre-mixed ready-to-use formulation
  • Undiluted, provides freeze protection to -60° F, minimum flow to -70° F and burst protection to -100° F

Hercules Chemical Cryo-Tek™ Anti-freeze in Pink

H35284

Size:

5 gal

SPECIFICATIONS

Collection
Cryo-Tek™
Color Finish
Pink
Material
Liquid
Size
5 gal

Starting at
$123.34
EACH
  • QUANTITY

DOCUMENTS