12 oz. Leak Detector
Base Hit™ 12 oz. Leak Detector
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Combines the unique action of a sealant, stop-leak, and lubricant in a “one-shot” application
- Silicone formulation
- Hydronic System Sealant
- Compatible with Hercules cryo-tek
- Great for new and old installations
- Does not clog
Documents
Specifications
- Application:
- Repair
- Collection:
- Base Hit™
- Depth:
- 1-3/4 in
- Diameter:
- 4 in
- Height:
- 5-1/4 in
- Material:
- Plastic
- Origin:
- Domestic
- Product Type:
- Leak Sealant
- Size:
- 12 oz
- Weight:
- 0.95 lb
- Width:
- 1-1/4 in