DESCRIPTION

  • Fourty five percent virgin propylene glycol with Hercules® triple protection inhibitor package, pre-mixed with water, in a ready-to-use formulation
  • Not for use in boilers with aluminum heat exchangers
  • Specific dilutions for various temperature protection levels
  • Undiluted, it provides freeze protection down to -20° F, a minimum fluid flow to -45° F and burst protection to -80° F

Hercules Chemical Cryotek Anti-freeze

H3526

Size:

5 gal

SPECIFICATIONS

Color Finish
Blue
Material
Liquid
Size
5 gal

Starting at
$103.86
EACH
  • QUANTITY

DOCUMENTS