DESCRIPTION

  • Compounded to keep tooling and work cool when used on high speed threading machines
  • Enables operators to cut clean, sharp threads on steel or brass pipe
  • Extra heavy blend of high quality mineral oils with sulfur-lard base
  • Ideal for thread cutting, tapping, broaching, drilling
  • No nitrosamine forming compounds or chlorinated oils
  • Significantly extends tool life and reduces labor time

Hercules Chemical Dark Cutting Oil

H40

Size:

1 qt

SPECIFICATIONS

Application
High RPM
Color Finish
Amber
Color Finish Category
Reds
Material
Sulphur-Lard Base
Size
1 qt

Starting at
$42.93
EACH
  • QUANTITY

DOCUMENTS