DESCRIPTION

  • Contains special inhibitors to prevent corrosion of cast iron, copper, and steel piping
  • Disintegrates paper, rags, food, and other organic matter
  • Fastest and most effective method for emergency waste line stoppages
  • Liquefies grease immediately
  • No mechanical equipment needed

Hercules Chemical Clobber® Drain And Waste System Cleaners

H202

Size:

SPECIFICATIONS

Collection
Clobber®
Color Finish
Brown
Material
Liquid
Size
1 qt

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS