DESCRIPTION

  • Ideal for institutional, home, hospital, factory and office building
  • Large flakes quickly dissolve grease, hair, soap, food and other organic material
  • Non-acid, powerful action crystalline flakes provide high surface area to the clog
  • Non-fuming, does not produce offensive odors or gases
  • Not to be used for clogged toilet bowls or completely stopped drains
  • Safe for septic systems when used as directed

Hercules Chemical Glug® Drain Cleaner in Off White

H20410

Size:

SPECIFICATIONS

Collection
Glug®
Color Finish
Off White
Material
Crystal
Size
20 oz

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS