DESCRIPTION

  • Can be drilled, filed, sanded, painted and machined after curing
  • Can be used in wet conditions and even under water
  • Cures in 20 minutes
  • Fast acting, co-extruded, single-stick, steel-reinforced epoxy putty
  • Two-part epoxy compound mixes quickly and adheres to metals, masonry, wood, glass, ceramics, and some plastics

Hercules Chemical Pro Poxy® Epoxy

H25515

Size:

4 oz

SPECIFICATIONS

Collection
Pro Poxy®
Color Finish
Black, Dark Grey
Material
Epoxy Putty, Mastic
Maximum Pressure
18000 psi
Size
4 oz

Starting at
$13.19
EACH
  • QUANTITY

DOCUMENTS