DESCRIPTION

  • Aloe vera, Vitamin E and lanolin moisturizers
  • Anti-bacterial
  • Contains triclosan
  • High strength non-woven cloth material
  • Pre-moistened towels
  • Removes industrial paints, epoxy and polyester resins, lubricants, adhesives, tar, printer’s inks, sealants, grease, oils, grime, caulks, flux and other stubborn soils
  • Requires no water, no rinsing, dries immediately and leaves no residue
  • Softens and removes plastic pipe cements
  • Towels will not shred or tear in use

Hercules Chemical Hand Cleaning Towels

H45334

Length:

SPECIFICATIONS

Color Finish
White
Length
12 in
Type
Hand
Width
10 in

Starting at
$56.52
EACH
  • QUANTITY

DOCUMENTS