DESCRIPTION

  • Hercules® Multipurpose PVC-CPVC Medium Body Fast Set Cement is a milk-white cement for use on all schedules and classes of ABS, PVC, and CPVC pipe and fittings up to 6" diameter interference fit

Hercules Chemical Medium Cement

H607

Size:

SPECIFICATIONS

ASTM Specifications
ASTM D-2235, ASTM D-2564, ASTM F-493
Application
Commercial
CARB OTC LEED Compliant
No
Color Finish
Milky Clear
GSA Approved
No
IAPMO Listed
No
NSF Certified
Yes
Size
0.25 pt

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS