DESCRIPTION

  • Comes in all-weather non-stick package
  • For 3" or 4" waste lines pack comes with Plastic horn
  • Gasket made of 100% high-grade petroleum wax for installing closet bowls
  • Thicker by 1/2" than standard rings, which eliminates the need to use two standard bowl rings when there is a wide gap between the flange and floor

Hercules Chemical Johni-Ring® Petroleum Wax Ring Gasket with Horn

H90241

Material:

SPECIFICATIONS

Collection
Johni-Ring®
Material
Petroleum wax

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS