DESCRIPTION

  • All-purpose, tough, pliable, non-petroleum based seal
  • Screw cap with brush
  • Sets up quickly and dries to form a very tough, yet flexible seal
  • Will not harden, crack, crumble or shrink

Hercules Chemical Grrip™ Pipe Joint and Gasket Sealant

H15520

Size:

SPECIFICATIONS

Collection
Grrip™
Color Finish
Black
Maximum Pressure
12000 psi
Maximum Temperature
450
NSF Certified
No
Size
16 pt
Type
Pipe Joint & Gasket Sealant
UL Listed
No

Starting at
$29.76
EACH
  • QUANTITY

DOCUMENTS