DESCRIPTION

  • Certified to ANSI/NSF Standard 61
  • Easily applied with a natural bristle brush
  • For use on metal pipe and fittings carrying water, natural gas, air, steam, ammonia, brine, diluted acids, and alkalis
  • Meets Fed Spec TT-S-1732
  • Non-setting formula will not harden, crack or become brittle
  • Not for LP gas or oxygen lines
  • Standard oil-based thread sealant
  • Will not drip or spill out of container

Hercules Chemical Pipe Joint Compound

H15308

Size:

SPECIFICATIONS

ASTM Specifications
ASTM F-656
NSF Certified
Yes
NSF Specifications
NSF 61
Size
2 oz

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS