Hercules Chemical PVC Below Zero Fast-Setting Cement in Clear H60142

DESCRIPTION

  • Clear, medium body, fast set
  • For PVC types I and II, potable water, DWV, and SW pipe and fittings up to 6” diameter
  • Meets ASTM D2564
  • SCH 40
  • Withstands storage temperatures down to -10° F (-23° C)

Hercules Chemical PVC Below Zero Fast-Setting Cement in Clear

H60142

Size:

SPECIFICATIONS

ASTM Specifications
ASTM D-2564
Application
PVC
Color Finish
Clear
NSF Certified
Yes
NSF Specifications
NSF 61
Size
1/2 pt

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS