DESCRIPTION

  • Contains dauber in cap
  • Designed to be used anywhere that regular purple primer can be used
  • Meets NSF and ASTM standards
  • This clear primer features a unique patented ultraviolet sensitive in gredient that glows purple under UV light, which helps prevent staining and property damage

Hercules Chemical PVC Primer in Purple

H6044

Size:

SPECIFICATIONS

ASTM Specifications
ASTM F-656
Application
PVC
Color Finish
Purple
NSF Certified
Yes
NSF Specifications
NSF 61
Size
1 pt

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS