DESCRIPTION
- Adheres to concrete, metal, tile, roofing, and masonry
- Can be applied on cold or wet surfaces
- Does not separate
- Forms durable, flexible, weatherproof coating
- No objectionable smell
- Specially formulated long-lasting sealant
- Withstands stress of dissimilar rates of expansion
Hercules Chemical Roof And Flashing Sealant
H25410
Size:
SPECIFICATIONS
- Application
- Plumbing
- Color Finish
- Black
- Color Finish Category
- Blacks
- Material
- Paste
- Size
- 1 gal
- Type
- Roof and Flashing Sealant
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday