DESCRIPTION

  • Adheres to concrete, metal, tile, roofing, and masonry
  • Can be applied on cold or wet surfaces
  • Conforms to ASTM D-4586 Type 1 and ASTM D-3409
  • Does not separate
  • Forms durable, flexible, weatherproof coating
  • No objectionable smell
  • Not a coal tar-based product
  • Specially formulated long-lasting sealant
  • Withstands stress of dissimilar rates of expansion

Hercules Chemical Roof & Flash Cement

H25403

Size:

10.3 oz

SPECIFICATIONS

ASTM Specifications
ASTM D-3409, ASTM D-4586
Color Finish
Black
Size
10.3 oz

Starting at
$11.97
EACH
  • QUANTITY

DOCUMENTS