DESCRIPTION

  • Can be used on all threaded pipes, valves and fittings
  • Economy-grade, low density
  • For all types of pipe carrying acids, solvents, alkalis, steam, hot and cold water, LP gas, natural gas, oxygen and almost every chemical
  • Weather-resistant, flexible, low dielectric constant, chemically inert

Hercules Chemical PTFE Pipe Joint Tape

H151

Width:

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Length
520 in
Material
Plastic
Material Type
PTFE
Width
1/2 in

Starting at
$1.51
EACH
  • QUANTITY

DOCUMENTS