DESCRIPTION

  • A versatile thread sealant for use on black iron, galvanized steel, copper, brass and aluminum pipe and fittings
  • Easily applied with a natural bristle brush
  • Non-hardening
  • Non-separating and provides a tight, positive, leak free seal
  • Prevents rust and inhibits corrosion
  • Use on lines that carry natural gas, air, steam, hydronic heating, ammonia, brine, diluted acids and sprinkler systems
  • Will not drip, is lead free, non-toxic and won't spill

Hercules Chemical Pro Dope® Thread Sealant

H15433

Size:

6 pt

SPECIFICATIONS

Collection
Pro Dope®
Color Finish
Grey
Maximum Pressure
250 psi
Maximum Temperature
350
NSF Certified
No
Size
6 pt
Type
Thread Sealant
UL Listed
No

Starting at
$32.11
EACH
  • QUANTITY

DOCUMENTS