DESCRIPTION

  • Can be painted
  • Cleans up easily with soap and water before it cures
  • Easy-to-use, single component, non-sagging
  • Flows easily, does not harden in tube or cartridge
  • Makes a flexible, durable, and UV resistant waterproof seal on interior and exterior surfaces
  • Mildew-resistant
  • Tack-free in 1 hour

Hercules Chemical Plumbers Caulk™ Tub & Tile Caulk Clear

H25620

Size:

5.5 oz

SPECIFICATIONS

Collection
Plumbers Caulk™
Color Finish
Clear
Material
Siliconized Acrylic Latex
Size
5.5 oz

Starting at
$7.58
EACH
  • QUANTITY

DOCUMENTS