DESCRIPTION

  • Fine-grain Teflon particles are specifically designed to fill cracks and tiny thread imperfections
  • Heavy-duty white Teflon paste thread sealant for use on aluminum, black iron, brass, copper, Monel, rubber, and most plastics
  • Non-hardening
  • Provides leak-proof hydraulic resistance to 12,000 psi and withstands gas pressure to 2,600 psi
  • Withstands temperatures from -200° F to 550° F

Hercules Chemical Real-Tuff™ Tuff with Brush

H15632

Size:

SPECIFICATIONS

ANSI Specifications
ANSI 61
Application
Plumbing
Collection
Real-Tuff™
Color Finish
White
Color Finish Category
Whites
Maximum Pressure
12000 psi
Maximum Temperature
500
NSF Certified
Yes
NSF Specifications
NSF 61
Size
1 qt

Starting at
$84.09
EACH
  • QUANTITY

DOCUMENTS