DESCRIPTION

  • Comes in all-weather, non-stick package
  • Makes positive, permanent, sanitary seal
  • Plastic horn fits 3" or 4" waste lines
  • The original Johni-Ring® made with 100% no-leak, special-blend golden wax for installing closet bowls
  • Won't dry out or deteriorate

Hercules Chemical Johni-Ring® Wax Ring Gasket with Horn

H90220

Material:

SPECIFICATIONS

Collection
Johni-Ring®
Material
Wax

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS