1 lbs. Activator in Tan
Cloroben® 1 lbs. Activator in Tan
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Consists of specialized microbes, highly potent enzymes, micro-nutrients, and growth accelerators to digest grease, soap-scum, starch, proteins, carbohydrates, cellulose and paper
- Contains no acids, caustics or solvents, and is safe for use in all areas of wastewater plumbing
- Concentrated powdered product formulated to bacterially repopulate recently pumped septic systems or after long periods of cold weather or inactivity
- Enhances natural biology of cesspools, septic tanks and drainage areas
Documents
Specifications
- Collection:
- Cloroben®
- Color Finish Name:
- Tan
- Depth:
- 3-3/4 in
- Height:
- 6 in
- Material:
- Powder
- Origin:
- Domestic
- Size:
- 1 lbs
- Weight:
- 1.15 lb
- Width:
- 2-1/2 in