This product requires certification to purchase.

55 gal. Thread Sealant

You last purchased this on
 
Hercules®

Megaloc® 55 gal. Thread Sealant

  • Fast #
  • Part #H15818
  • Item #1236554
  • Manufacturer Part #15818
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hercules®

Megaloc® 55 gal. Thread Sealant

  • Fast #
  • Part #H15818
  • Item #1236554
  • Manufacturer Part #15818
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 4
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Hydraulic resistant to 12,000 psi
  • In-lid applicator
  • Odorless formula is non-separating, non-flammable, non-hazardous
  • Performs over a range from -50 °F to 400 °F
  • Withstands gas pressure to 2,600 psi
  • Seals plastic and metal pipes and fittings
  • Sets soft with no cure time required
  • Safe for drinking water lines
  • Wipes clean from hands and tools and washes out of clothes
  • Resists hardening and cracks
  • Requires Certification

Specifications

ANSI:
ANSI LC 7-2009
Application:
Aluminum, Black Iron, Brass, Copper, Glass, Plastic, PVC, ABS, CPVC, Stainless Steel
Collection:
Megaloc®
Maximum Temperature:
122
Pressure - Maximum:
12000 psi, 2600 psi
Proposition 65:
WARNING: Cancer -www.P65Warnings.ca.gov
Size:
55 gal
Temperature Range:
50 to 122 Deg C