Megaloc®
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 924-
Pick Up: 13 Available in Leesburg, VA
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Grit-free formula wipes easily from hands and tools with dry rag
- No odor - soft setting - non flammable - low VOC
- High performing thread sealant made with DuPont™ Kevlar® strands seals into grooves and threads to provide high performance leak free seal
Specifications
- ANSI:
- ANSI 61
- Application:
- Aluminum, Black Iron, Brass, Copper, Fiberglass, Glass, Plastic, PVC, Polyethylene
- CARB OTC LEED Compliant:
- Yes
- Collection:
- Megaloc®
- Color:
- Blue
- IAPMO Listed:
- Yes
- Maximum Temperature:
- 400
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 12000 psi
- Proposition 65:
- WARNING: Cancer -www.P65Warnings.ca.gov
- Size:
- 16 oz
- Temperature Range:
- -50 to 400 Deg F
- UL Listed:
- No