Plumbers Caulk White
Plumbers Caulk™ Plumbers Caulk White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24 Pallet: 2016-
Pick Up: 0 Available in Leesburg, VA - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Easy-to-use, single component, non-sagging
- Flows easily, does not harden in tube or cartridge
- Makes a flexible, durable, and UV resistant waterproof seal on interior and exterior surfaces
- Mildew-resistant
- Can be painted
- Cleans up easily with soap and water before it cures
- Tack-free in 1 hour
Documents
Specifications
- Collection:
- Plumbers Caulk™
- Color Finish Name:
- White
- Depth:
- 8-1/4 in
- Height:
- 1 in
- Material:
- Siliconized Acrylic Latex
- Product Type:
- Caulk
- Proposition 65:
- WARNING: Cancer -www.P65Warnings.ca.gov
- Size:
- 6 oz
- Width:
- 1-3/4 in