Heritage® 2-Piece Trip Lever in Polished Chrome

Part #A7302830020A  |  Item #1644027  |  Manufacturer Part #730283-0020A

$64.68 EACH
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • American Standard® genuine repair part

Specifications

ADA Compliant: No

Adjustable: No

BAA Compliant: No

Brand Model Compatibility: American Standard Antiquity-2038016 and Heritage-2071016 Toilets

CARB OTC LEED Compliant: No

Collection: Heritage®

Handle Type: Lever

IAPMO Listed: No

WaterSense Labeled: No