17 x 18 in. 6 mic 4 gal Can Liner in Natural (Case of 2000)
17 x 18 in. 6 mic 4 gal Can Liner in Natural (Case of 2000)
Frequently Purchased Together
Product Details
- Very strong and handle higher load capacities than LLD liners, but are less resistant to tear once punctured
- Suggested Hi-D applications: Paper plates , paper cups, paper towels, office paper, Grass, rags, smooth heavy objects, Cans without sharp edges, food without sharp edges
- Hi-Density trash bags (Hi-D)
- Capacity: 4 gallons
- Color: Natural
- Size: 17" x 18"
- Microns: 6
Specifications
- Capacity:
- 4 gal
- Color Finish Name:
- Natural
- Length:
- 18 in
- Material:
- Plastic
- Material Type:
- HDPE
- Package Quantity:
- Case of 2000
- Thickness:
- 6 mic
- Width:
- 17 in