24 x 33 in. 0.70 mil 16 gal Can Liner in Clear (Case of 500)

You last purchased this on
 
Heritage Bag Company

24 x 33 in. 0.70 mil 16 gal Can Liner in Clear (Case of 500)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Heritage Bag Company

24 x 33 in. 0.70 mil 16 gal Can Liner in Clear (Case of 500)

  • Fast #
  • Part #HH4832HCR01
  • Item #7463601
  • Manufacturer Part #H4832HC R01
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Strong and more resistant to tearing, but handle lower load capacities than Hi-D liners
  • Suggested applications: sticks, rough yard trimmings, glass, metal with sharp edges, plastic eating utensils, food with rough edges
  • Linear low density trash bag (LLD)
  • Performance bottom seal resists leakage
  • Size: 24" x 33"
  • Gauge: 0.7 mil
  • Requires Certification

Specifications

Capacity:
16 gal
Color Finish Name:
Clear
Length:
32 in
Material:
Plastic
Material Type:
LLDPE
Package Quantity:
Case of 500
Thickness:
0.70 mil
Width:
24 in