30 x 36 in. 0.50 mil 30 gal Can Liner in Clear (Case of 250)

Part #HH6036MCR01  |  Item #7463504  |  Manufacturer Part #H6036MC R01

Call for Pricing per CASE

Capacity:

30 gal

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Linear low density trash bag (LLD)
  • Strong and more resistant to tearing, but handle lower load capacities than Hi-D liners
  • Suggested applications: sticks, rough yard trimmings, glass, metal with sharp edges, plastic eating utensils, food with rough edges
  • Gauge: 0.5 mil
  • Size: 30" x 36"
  • Color: Clear

Specifications

Capacity: 30 gal

Color Finish: Clear

Length: 36 in

Material: Plastic

Material Type: LLDPE

Package Quantity: Case of 250

Thickness: 0.50 mil

Width: 30 in