30 x 37 in. 30 gal 13 mic Can Liner in Natural (Case of 500)

You last purchased this on
 
Heritage Bag Company

30 x 37 in. 30 gal 13 mic Can Liner in Natural (Case of 500)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Heritage Bag Company

30 x 37 in. 30 gal 13 mic Can Liner in Natural (Case of 500)

  • Fast #
  • Part #HZ6037HNR01
  • Item #7463381
  • Manufacturer Part #Z6037HN R01
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Great for heavy wet trash without sharp edges
  • FDA USDA approved for food contact
  • Manufactured from high grade HMW raw materials
  • Natural
  • Capacity: 20-30 Gallon
  • Requires Certification

Specifications

Capacity:
30 gal
Color Finish Category:
Neutrals
Color Finish Name:
Natural
Length:
37 in
Material:
Plastic
Material Type:
HDPE
Package Quantity:
Case of 500
Product Type:
Can Liner
Size:
30 in x 37 in
Thickness:
13 mic
Width:
30 in