30 x 37 in. 8 mic 30 gal Can Liner in Natural (Case of 500)

You last purchased this on
 
Heritage Bag Company

30 x 37 in. 8 mic 30 gal Can Liner in Natural (Case of 500)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Heritage Bag Company

30 x 37 in. 8 mic 30 gal Can Liner in Natural (Case of 500)

  • Fast #
  • Part #HZ6037LNR01
  • Item #7463847
  • Manufacturer Part #Z6037LN R01
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Very strong and handle higher load capacities than LLD liners, but are less resistant to tear once punctured
  • Suggested Hi-D applications: Paper plates, paper cups, paper towels, office paper, Grass, rags, smooth heavy objects, Cans without sharp edges, food without sharp edges
  • Hi-Density trash bags (Hi-D)
  • Color: Clear
  • Size: 30 x 37"
  • Capacity: 20-30 gallons
  • Gauge: 8 mic
  • Performance bottom seal resists leakage
  • Requires Certification

Specifications

Capacity:
30 gal
Color Finish Name:
Natural
Length:
37 in
Material:
Plastic
Material Type:
HDPE
Package Quantity:
Case of 500
Thickness:
8 mic
Width:
30 in