38 x 58 in. 1.10 mil 60 gal Can Liner in Clear (Case of 100)

Part #HH7658SCR01  |  Item #7463631  |  Manufacturer Part #H7658SC R01

Call for Pricing per CASE

Capacity:

60 gal
Quantity

Added to your cart. View Cart

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Linear low density trash bag (LLD)
  • Strong and more resistant to tearing, but handle lower load capacities than Hi-D liners
  • Suggested applications: sticks, rough yard trimmings, glass, metal with sharp edges, plastic eating utensils, food with rough edges
  • Gauge: 0.95 mil
  • Size: 38" x 58"
  • Performance bottom seal resists leakage

Specifications

Capacity: 60 gal

Color Finish: Clear

Length: 58 in

Material: Plastic

Material Type: LLDPE

Package Quantity: Case of 100

Thickness: 1.10 mil

Width: 38 in