40 x 48 in. 45 gal 16 mic Can Liner in Natural (Case of 250)

You last purchased this on
 
Heritage Bag Company

40 x 48 in. 45 gal 16 mic Can Liner in Natural (Case of 250)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Heritage Bag Company

40 x 48 in. 45 gal 16 mic Can Liner in Natural (Case of 250)

  • Fast #
  • Part #HZ8048VNR01
  • Item #7463986
  • Manufacturer Part #Z8048VN R01
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Very strong and handle higher load capacities than LLD liners, but are less resistant to tear once punctured
  • Suggested Hi-D applications: Paper plates , paper cups, paper towels, office paper, Grass, rags, smooth heavy objects, Cans without sharp edges, food without sharp edges
  • High density bags
  • Color: Clear
  • Gauge: 16 mic
  • Size: 40" x 48"
  • Performance bottom seal resists leakage
  • Requires Certification

Specifications

Capacity:
45 gal
Color Finish Category:
Neutrals
Color Finish Name:
Natural
Length:
48 in
Material:
Plastic
Material Type:
HDPE
Package Quantity:
Case of 250
Product Type:
Can Liner
Size:
40 in x 48 in
Thickness:
16 mic
Width:
40 in