Heritage Bag Company
40 x 48 in. 16 mic 45 gal Waste Bag in Red (Case of 250)
Part #HZ8048VRP01 | Item #7463168 | Manufacturer Part #Z8048VR P01
Call for Pricing
per CASE
Capacity:
45 galSHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
- Hi-Density trash bags (Hi-D)
- Very strong and handle higher load capacities than LLD liners, but are less resistant to tear once punctured
- Suggested Hi-D applications: Paper plates , paper cups, paper towels, office paper, crass, rags, smooth heavy objects, cans without sharp edges, food without sharp edges
- Bags are designed to meet the healthcare market demands through strict manufacturing requirements
- Gauge: 16 mic
- Size: 40" x 48"
- Color: Red Printed
Specifications
Capacity: 45 gal
Color Finish: Red
Length: 48 in
Material: Plastic
Material Type: HDPE
Package Quantity: Case of 250
Thickness: 16 mic
Width: 40 in