Accufit® 37 x 50 in. 0.90 mil 44 gal Can Liner in Black

Part #HH7450TKR01  |  Item #7463815  |  Manufacturer Part #H7450TK R01

Call for Pricing

Capacity:

44 gal
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • AccuFit® sizing trash can liner won’t let bag fall into the can
  • Designed for the most common cans and applications
  • No wasted plastic–contributing to source reduction
  • Gauge: 0.90 mil
  • Size: 37" x 50"
  • Capacity: 44 gallons
  • Color: Black

Specifications

Capacity: 44 gal

Collection: Accufit®

Color Finish: Black

Length: 50 in

Material: Plastic

Material Type: LLDPE

Thickness: 0.90 mil

Width: 37 in