42 x 48 in. 1 mil 48 gal Can Liner in Green (Case of 100)
BioTuf® 42 x 48 in. 1 mil 48 gal Can Liner in Green (Case of 100)
Frequently Purchased Together
Product Details
- Strong and more resistant to tearing, but handle lower load capacities than Hi-D liners
- Suggested applications: Sticks, rough yard trimmings, glass, metal with sharp edges, plastic eating utensils, food with rough edges
- Linear low density trash bag (LLD)
- Excellent puncture and tear resistance
- Compostable liner
- ASTM D6400 and biodegradable plastics institute certified for compostability
- Size: 42" x 48"
- Gauge: 1 mil
- Optimum lifting strength and load capacity
Documents
Specifications
- ASTM:
- ASTM D-6400
- Capacity:
- 48 gal
- Collection:
- BioTuf®
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Length:
- 48 in
- Material:
- Plastic
- Material Type:
- LDPE
- Package Quantity:
- Case of 100
- Product Type:
- Can Liner
- Size:
- 42 in x 48 in
- Thickness:
- 1 mil
- Width:
- 42 in