Heritage Bag Company
X-Liner 33 x 39 in. 2 mil 33 gal Can Liner in Black (Case of 100)
Part #HX6639QK | Item #7463740 | Manufacturer Part #X6639QK
Call for Pricing
per CASE
Capacity:
33 galSHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
- Linear low density trash bag (LLD)
- Strong and more resistant to tearing, but handle lower load capacities than Hi-D liners
- Suggested applications: sticks, rough yard trimmings, glass, metal with sharp edges, plastic eating utensils, food with rough edges
- Gauge: 2.0 mil
- Size: 33" x 39"
- Performance bottom seal resists leakage
Specifications
Capacity: 33 gal
Collection: X-Liner
Color Finish: Black
Length: 39 in
Material: Reprocessed Resin
Package Quantity: Case of 100
Thickness: 2 mil
Width: 33 in
Entire Collection
-
Call for Pricing