46 x 50 in. 1.35 mil 56 gal Can Liner in Black

You last purchased this on
 
Heritage Bag Company

X-Liner 46 x 50 in. 1.35 mil 56 gal Can Liner in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Heritage Bag Company

X-Liner 46 x 50 in. 1.35 mil 56 gal Can Liner in Black

  • Fast #
  • Part #HX9250SK
  • Item #7464032
  • Manufacturer Part #X9250SK
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Strong and more resistant to tearing, but handle lower load capacities than Hi-D liners
  • Suggested applications: sticks, rough yard trimmings, glass, metal with sharp edges, plastic eating utensils, food with rough edges
  • Linear low density trash bag (LLD)
  • Performance bottom seal resists leakage
  • Size: 46" x 50"
  • Gauge: 1.35 mil
  • Requires Certification

Specifications

Capacity:
56 gal
Collection:
X-Liner
Color Finish Name:
Black
Length:
50 in
Material:
Reprocessed Resin
Package Quantity:
Case of 100
Thickness:
1.35 mil
Width:
46 in