DESCRIPTION

Hersey Meters 1-1/2 in. Pulldown Meter US Gallons 6 Wheel

HW0NN29194

Fitting Sizes:

SPECIFICATIONS

End Connection 1
Flanged
End Connection 2
Flanged
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in x 1-1/2 in
Material
Ductile Iron
Type
Positive Displacement

Starting at
Call for Pricing
  • QUANTITY