DESCRIPTION

Hersey Meters 1 in. Meter 452 LLB Sating Gold Bronzebody Hphr

HV0KS29292

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
Meter Thread
End Connection 2
Meter Thread
Fitting Size 1
1 in
Fitting Size 2
1 in
Material
Bronze
Size
1 in x 1 in
Type
Positive Displacement

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday