DESCRIPTION

Hersey Meters 1 in. Meter with Bronze Bottom US Gallons

HQ0KS201

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Fitting Size 1
1 in
Fitting Size 2
1 in
Material
Bronze
Size
1 in x 1 in
Type
Positive Displacement

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday