Hersey Meters

12 in. Magnetic Flow Integral Register Electromagnetic Flow Meter

Part #HM01220225

Fitting Sizes:

12 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ANSI Specifications: [ANSI Class 150, ANSI 61]

AWWA Specifications: [AWWA C-701, AWWA C-702]

End Connection 1: Meter

End Connection 2: Meter

Fitting Size 1: 12 in

Fitting Size 2: 12 in

Fitting Sizes: 12 in

Flow Rate: 8800 gpm

Length: 19-7/10 in

Material: Steel

Maximum Pressure: 175 psi

Maximum Temperature: 140

NSF Certified: Yes

NSF Specifications: NSF 61

Type: Magnetic Flow