DESCRIPTION

Hersey Meters 2 in. 572 DI US Gallons Transitional with Hot Rod

HW0PN29192

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
Flanged
End Connection 2
Flanged
Fitting Size 1
2 in
Fitting Size 2
2 in
Material
Ductile Iron
Size
2 in x 2 in
Type
Positive Displacement