Hersey Meters

2 in. Bronze Flanged Turbo Meter

Part #HQ0PS205

Fitting Sizes:

2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

End Connection 1: Flanged

Fitting Size 1: 2 in

Fitting Sizes: 2 in

Material: Bronze

Type: Turbine