Hersey Meters 2 in. Direct Reading Brass Meter US Gallons
HW0PS201
Fitting Sizes:
SPECIFICATIONS
- End Connection 1
- Flanged
- End Connection 2
- Flanged
- Fitting Size 1
- 2 in
- Fitting Size 2
- 2 in
- Fitting Sizes
- 2 in x 2 in
- Material
- Bronze
- Type
- Positive Displacement
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday